Welcome to Würth Greece For trade customers only

Flat paintbrush Professional

Flat brush Pro
FLBRSH-BT-PROFI-VOC-W25MM

Art.-no. 0693008025

EAN 4052712557514

Prices and availability visible after login
Flat paintbrush Professional

Art.-no. 0693008025

Prices and availability visible after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Curved. For water-based lacquer and glazing systems
  • Special mixture of high-quality synthetic fibres

  • Good absorption and application of paint

  • Good finish

  • Retains shape and suppleness

  • Does not swell in water

  • Easy to clean

  • Precise, fine lines

  • Smooth brush action

  • High quality plastic ferrule, fully bonded

  • Unpainted wooden handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for painting and glazing work, in particular for window and door rebates and hard-to-reach places

Material of bristles

Artificial fibre bristle

Material of long handle

Wood

Length of bristles

42 mm

Width

25 mm

Thickness

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information