Welcome to Würth Greece For trade customers only

Flat-head screw with H cross recess ISO 7045, steel 4.8, zinc-plated, blue passivated (A2K)

ISO 7045 steel 4.8 zinc plated H
SCR-PAN-ISO7045-4.8-H1-(A2K)-M3X5

Art.-no. 5103003005

EAN 4053479402895

Prices and availability visible after login
Flat-head screw with H cross recess ISO 7045, steel 4.8, zinc-plated, blue passivated (A2K)

Art.-no. 5103003005

Prices and availability visible after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 7045 replaces DIN 7985 | There is some similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

5 mm

Head diameter (dk)

5.6 mm

Head height (k1)

2.4 mm

Standards

ISO 7045

Material

Steel

Property class

4.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Pan head

Drive type

Crosshead

Internal drive

H1

Thread type

Metric thread

Pitch

0.5 mm