Flat head drilling screws with recessed head and self-tapping screw thread
ISO 15481 steel zinc plated pan head H
SCR-DBIT-PANHD-ISO15481-H2-(A2K)-4,8X50
Art.-no. 504924850
EAN 4053479679945
Register now and access more than 125,000 products
- Drilling, threading and screwing in one step
- Considerably reduced time and effort
Drilling screw with pan head
Ideal for steel/steel connections (e.g. sheet metal profiles) up to 1.25 mm and steel/steel connections up to 2x1.25 mm
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 50 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 3.7 mm |
Drill tip length (lp) | 4.5 mm |
Internal drive | H2 |
Head type | Pan head |
Thread type | Self-tapping screw thread |
Max. material thickness to be drilled through (metal) | 4.4 mm |
Max. material thickness | 4.0 mm |
Min./max. recommended installation speed (idling) | 1800-2500 rpm |
RoHS-compliant | Yes |