Welcome to Würth Greece For trade customers only

Flat head drilling screws with recessed head and self-tapping screw thread

ISO 15481 steel zinc plated pan head H
SCR-DBIT-PANHD-ISO15481-H2-(A2K)-3,5X25

Art.-no. 504923525
EAN 4053479678122

Prices and availability visible after login
Flat head drilling screws with recessed head and self-tapping screw thread

Art.-no. 504923525

Prices and availability visible after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Meets EN ISO 15481 (replaces DIN 7504M), PH drive, coating: blue galvanised (A2K)
  • Drilling, threading and screwing in one step

  • Considerably reduced time and effort


Drilling screw with pan head


Ideal for steel/steel connections (e.g. sheet metal profiles) up to 1.25 mm and steel/steel connections up to 2x1.25 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

3.5 mm

Length (l1)

25 mm

Head diameter (dk)

7 mm

Head height (k1)

2.6 mm

Drill tip length (lp)

3.0 mm

Internal drive

H2

Head type

Pan head

Thread type

Self-tapping screw thread

Max. material thickness to be drilled through (metal)

2.25 mm

Max. material thickness

2.25 mm

Min./max. recommended installation speed (idling)

1800-2500 rpm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information