Welcome to Würth Greece For trade customers only

Flat head drilling screws with recessed head and self-tapping screw thread

ISO 15481 steel zinc plated pan head H
SCR-DBIT-PANHD-ISO15481-H2-(A2K)-3,5X19

Art.-no. 504923519
EAN 4053479679853

Prices and availability visible after login
Flat head drilling screws with recessed head and self-tapping screw thread

Art.-no. 504923519

Prices and availability visible after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Meets EN ISO 15481 (replaces DIN 7504M), PH drive, coating: blue galvanised (A2K)
  • Drilling, threading and screwing in one step

  • Considerably reduced time and effort


Drilling screw with pan head


Ideal for steel/steel connections (e.g. sheet metal profiles) up to 1.25 mm and steel/steel connections up to 2x1.25 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information