Welcome to Würth Greece For trade customers only

Flat head drilling screws with recessed head and self-tapping screw thread

ISO 15481 steel zinc plated pan head H
SCR-DBIT-PANHD-DIN7504N-H2-(A2K)-3,9X16

Art.-no. 504923916
EAN 4053479678214

Prices and availability visible after login
Flat head drilling screws with recessed head and self-tapping screw thread

Art.-no. 504923916

Prices and availability visible after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Meets EN ISO 15481 (replaces DIN 7504M), PH drive, coating: blue galvanised (A2K)
  • Drilling, threading and screwing in one step

  • Considerably reduced time and effort


Drilling screw with pan head


Ideal for steel/steel connections (e.g. sheet metal profiles) up to 1.25 mm and steel/steel connections up to 2x1.25 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

3.9 mm

Length (l1)

16 mm

Head diameter (dk)

7.5 mm

Head height (k1)

2.8 mm

Drill tip length (lp)

3.1 mm

Internal drive

H2

Head type

Pan head

Thread type

Self-tapping screw thread

Max. material thickness

2.4 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information