Welcome to Würth Greece For trade customers only

Flat cover cap, for hexalobular socket and AW drive

AW flat cover cap
CAP-FL-AW20-R1002-SANDYELLOW-D12

Art.-no. 0590720107

EAN 4058794208856

Prices and availability visible after login
Flat cover cap, for hexalobular socket and AW drive

Art.-no. 0590720107

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for all screws with TX and AW drives
Notice

Please make sure that the screws you wish to cover are screwed in as vertically and as flush as possible.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Plastic

RoHS-compliant

Yes

Outer diameter (d1)

12 mm

Suitable for wood colour

Pine, Spruce

Colour

Sand yellow RAL 1002

Suitable for

AW20

Design

Flat

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information