Welcome to Würth Greece For trade customers only

Flat connector contact MCP 1.5

Flat plug contact MCP 1.5
FLPLGCNTCT-SN-MCP1,5-BO2,6-(0,5-1SMM)

Art.-no. 0558197005

EAN 4047376599352

Prices and availability visible after login
Flat connector contact MCP 1.5

Art.-no. 0558197005

Prices and availability visible after login
Quantity
PU
x 50 pcs
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
Design

Sealed

Min./max. wire cross section

0.5-1 mm²

Nominal size of flat plug/push connector/blade connector

1.6 x 0.6 mm

Seal diameter

2.60 mm

Number of locking lugs

2 PCS

Material

Copper-nickel-silicone

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information