Welcome to Würth Greece For trade customers only

Flap hinge conical stainless steel A4

Flap hinge conical stainless steel A4
FLPHNGE-CON-A4-76X38X4,5MM

Art.-no. 5176053208
EAN 4056807194974

Prices and availability visible after login
Flap hinge conical stainless steel A4

Art.-no. 5176053208

Prices and availability visible after login
Quantity
PU
x 4 pcs
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
Stainless steel A4

Surface

Plain

Diameter of hole

5.3 mm

Required particle-board screw diameter

5 mm

Width

38 mm

Length

76 mm

Number of holes per side

3 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information