Welcome to Würth Greece For trade customers only

Flap hinge conical stainless steel A4

Flap hinge conical stainless steel A4
FLPHNGE-CON-A4-104X38X4,5MM

Art.-no. 5176053209
EAN 4056807170138

Prices and availability visible after login
Flap hinge conical stainless steel A4

Art.-no. 5176053209

Prices and availability visible after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Surface

Plain

Diameter of hole

5.3 mm

Required particle-board screw diameter

5 mm

Width

38 mm

Length

102 mm

Number of holes per side

3 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information