Welcome to Würth Greece For trade customers only

Flap hinge angular stainless steel A4

Flap hinge angular stainless steel A4
FLPHNGE-A4-50X50X4MM

Art.-no. 5176053197

EAN 4056807170046

Prices and availability visible after login
Flap hinge angular stainless steel A4

Art.-no. 5176053197

Prices and availability visible after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Surface

Plain

Diameter of hole

5.3 mm

Required particle-board screw diameter

5 mm

Width

50 mm

Length

50 mm

Number of holes per side

2 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information