Flap hinge angular stainless steel A4
Flap hinge angular stainless steel A4
FLPHNGE-A4-38X38X4MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
Diameter of hole | 4.4 mm |
Required particle-board screw diameter | 4 mm |
Width | 38 mm |
Length | 38 mm |
Number of holes per side | 2 PCS |