Welcome to Würth Greece For trade customers only

Flap hinge

Furniture hinge square stainless steel A2
LFTHNGE-SQUAR-STAMPED-A2-80X20X1,5MM

Art.-no. 5176053214
EAN 4056807316659

Prices and availability visible after login
Flap hinge

Art.-no. 5176053214

Prices and availability visible after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel square
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Length

80 mm

Width

20 mm

Material thickness

1.5 mm

Number of holes per side

2 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information