Welcome to Würth Greece For trade customers only

Flap hinge

Furniture hinge with short pin sections
LFTHNGE-(PIN-SHRT)-A2-80X80X1,5MM

Art.-no. 5176053017
EAN 4056807194493

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With short roller sections
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Length

80 mm

Width

80 mm

Material thickness

1.5 mm

Number of holes per side

3 PCS

Required particle-board screw diameter

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information