Welcome to Würth Greece For trade customers only

Flap hinge

Furniture hinge with short pin sections
LFTHNGE-(PIN-SHRT)-A2-70X80X1,5MM

Art.-no. 5176053016

EAN 4056807194554

Prices and availability visible after login
Flap hinge

Art.-no. 5176053016

Prices and availability visible after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With short roller sections
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Length

80 mm

Width

70 mm

Material thickness

1.5 mm

Number of holes per side

3 PCS

Required particle-board screw diameter

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information