Flap hinge
Furniture hinge with short pin sections
LFTHNGE-(PIN-SHRT)-A2-100X100X1,5MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Length | 100 mm |
Width | 100 mm |
Material thickness | 1.5 mm |
Number of holes per side | 4 PCS |
Required particle-board screw diameter | 4 mm |