Welcome to Würth Greece For trade customers only

Flap hinge

Furniture hinge, 4 pin sections
LFTHNGE-4PIN-STAMPED-A2-50X50X0,8MM

Art.-no. 5176053222
EAN 4056807316727

Prices and availability visible after login
Flap hinge

Art.-no. 5176053222

Prices and availability visible after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

4 roller sections
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Length

50 mm

Width

50 mm

Material thickness

0.8 mm

Number of holes per side

3 PCS

Required particle-board screw diameter

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information