Flap disc for steel and stainless steel Red Stripe
Lamella flap disc corundum REDSTRIPE
FLPDISC-NC-CLTH-DOMED-BR22,23-G40-D125
Art.-no. 0579580324
EAN 4053479898964



Register now and access more than 125,000 products
- Optimum grinding capacity with long service life
- High break resistance
- Meets the maximum safety requirements in accordance with the EN13743 European standard
- Calcined alumina abrasive cloth
- Glass fabric backing disc
Datasheets(X)
- Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
![]() | |
Diameter (Ø) | 125 mm |
Bore hole | 22.23 mm |
Grid size | 40 |
Design | Domed |
Material of carrier disc | Glass fabric |
Max. rotation speed | 12250 rpm |
Material of abrasive medium | Aluminium oxide (corundum) |