Flanged aluminium standing ladder with steps
Aluminium standing ladder flanged
STANDLDR-ALU-FLANGED-2X6STEP
Art.-no. 0962934806
EAN 4065233004757
Register now and access more than 125,000 products
- 80 mm deep steps with grooved surface and slip resistance class R12 according to DIN 51130 ensure stepping safety and a comfortable, safe footing
- Extremely robust, high torsional stiffness thanks to the four-way flange and the step/strut crimp connection
- Very good deflection stability, as steps and strut are manufactured from extruded aluminium
- Safe footing of the ladder thanks to the non-slip 2-component ladder feet
- Top with trays for practical tool storage
- Finger pinch protection on the struts
Datasheets(X)
Material | Aluminium / aluminium |
Surface | Plain |
Number of steps | 2 x 6 |
Length | 1.7 m |
Width (bottom)/width (top) | 502/317 mm |
Beam dimensions | 73 mm x 25 mm |
Step distance | 283 mm |
Step depth | 80 mm |
Stand area according to TRBS 2121-2 | Yes |
Stride length | 1.33 m |
Height, vertical | 1.59 m |
Load capacity | 150 kg |
Stand height | 1.06 m |
Working height | 2.56 m |
Reaching height | 3.06 m |
Weight | 8.9 kg |
Standards | EN 131 |