Flanged aluminium single ladder with steps
Single ladder with steps, flanged design
LANDLDR-ALU-CRIMPED-10STEP
Art.-no. 0962930810
EAN 4062856728442
Register now and access more than 125,000 products
- 80 mm deep steps with grooved surface and slip resistance class R12 according to DIN 51130 ensure a high level of stepping safety and a comfortable, safe footing
- Four-way flange or compression of the strut/step joint ensures extreme robustness and high torsional rigidity
- Very good deflection stability, as steps and strut are manufactured from extruded aluminium
- Safe footing of the ladder thanks to the non-slip 2-component ladder feet/shoes
- Traverse (ladder length ≥ 3m) for greater stability and anti-tip protection
Datasheets(X)
Material | Aluminium |
Surface | Plain |
Number of steps | 1 x 10 |
Length | 2.99 m |
Width | 0.35 m |
Beam dimensions | 73 mm x 25 mm |
Step distance | 283 mm |
Step depth | 80 mm |
Stand area according to TRBS 2121-2 | Yes |
Dock height (at 70° tilting) | 2.82 m |
Load capacity | 150 kg |
Stand height | 1.80 m |
Working height | 3.30 m |
Reaching height | 3.80 m |
Standards | EN 131 |
Weight | 6.6 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!