Welcome to Würth Greece For trade customers only

Fixanchor W-FA/A4

Fixanchor W-FA A4 stainless steel
ANC-(W-FA)-A4/70-85-M12X180

Art.-no. 0904411209
EAN 4045727378434

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fixanchors for standard applications in uncracked concrete and anchors in a redundant non-structural system in cracked concrete (size M6). A4 stainless steel
  • Very flexible application thanks to three effective anchorage depths

  • Small spacings and edge distances

  • Time-saving push-through installation
Proof of Performance
  • European Technical Assessment ETA-02/0001 for individual fixing point, option 7, uncracked concrete: Static or quasi-static action (M6-M20)

  • European Technical Assessment ETA-06/0162 for anchors in a redundant non-structural system in non-load-bearing systems, cracked and uncracked concrete, size M6

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (UTTC - uniform temperature time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-06/0162, size M6 only)
Application area
Heavy steel structures
Fence systems
Post support bracket
Drill the hole
Clean the drill hole
Knock in anchor with mason's mallet or machine setting tool
Apply torque
  • European Technical Assessment ETA-02/0001 for individual fixing point, option 7, uncracked concrete: Static or quasi-static action (M6-M20)

  • European Technical Assessment ETA-06/0162 for anchors in a redundant non-structural system in non-load-bearing systems, cracked and uncracked concrete, size M6

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (UTTC - uniform temperature time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-06/0162, size M6 only)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • Individual fixing point or anchors in a redundant non-structural system with European Technical Approval in normal weight concrete C20/25 to C50/60 (uncracked concrete only)

  • Anchors in a redundant non-structural system in non-load-bearing systems in concrete (size M6, cracked and uncracked concrete)

  • For use in concrete < C20/25 and pressure-resistant natural stone (without approval/assessment)

  • Fastenings under exposure to fire (size M6 only)

  • Suitable for anchoring medium to heavy loads in concrete: Mounting of e.g. metal structures, metal profiles, brackets, base plates, cable conduits, pipes, wooden structures, beams, purlins, fences etc.

  • W-FA/A4 (A4 stainless steel) is suitable for use in dry indoor areas or wet rooms and for use outdoors (including in industrial atmospheres and close to the sea), provided that no particularly aggressive conditions are present

Metric anchor diameter

M12

Anchor length (l)

180 mm

Material

Stainless steel A4

Attachment height (t fix)

85 mm

Max. attachment height reduced (t fix, red)

100 mm

Attachment height (t fix 2)

100 mm

Drill hole depth (h 1)

90 mm

Drill hole depth reduced (h 1, red)

75 mm

Drill hole depth (h 1.2)

75 mm

Effective anchoring depth (h ef)

65 mm

Effective anchoring depth reduced (h ef, red)

50 mm

Effective anchoring depth (h ef 2)

50 mm

Embedding depth (h nom)

81 mm

Embedding depth (h nom,red)

66 mm

Width across flats

19 mm

Nominal drill-bit diameter (d 0)

12 mm

Through-hole in the component to be connected (d f)

14 mm

Thread length (L th)

80 mm

Approval

ETA-02/0001

Performance data
Anchor diameter [mm] M6 M8 M10 M12 M16 M20
Standard effective anchorage depth/reduced effective anchorage depth hef/hef red [mm] 40 30 44 35 48 42 65 50 82 64 100 78
Admissible centric tension load1) on an individual anchor without the influence of the edge distance Compressive zone (uncracked concrete) C20/252),
s ≥ 3 hef, c ≥ 1.5 hef)
Nadm [kN] =
C20/252)
4,1 2,9 5,7 5,0 7,6 6,5 12,6 8,5 17,8 12,3 24 16,5
Admissible shear load1) on an individual anchor without the influence of the edge distance Compressive zone
(uncracked concrete C20/252), c ≥ 10 hef)
Vadm [kN] =
C20/252)
2,9 2,9 6,3 5,0 8,0 6,5 14,3 8,5 23,6 23,6 37,1 33,1
Admissible bending moment Madm [Nm] 5,1 5,1 13,1 13,1 25,7 25,7 44,6 44,6 99,9 99,9 195 195
Fire resistance rating (W-FA/S) F30 [kN] 0,9 - 1,4 - 2,2 - 3,2 - 6,0 - 10,0 -
Individual fixing point
Uncracked concrete, option 7 (A4/HCR stainless steel - M6 to M20: ETA-02/0001)
Torque while installing anchor Tinst = [Nm] 6 6 15 15 25 25 50 50 100 100 160 160
Spacing scr,N [mm] 120 90 132 105 144 126 195 150 240 192 300 234
Edge distance ccr,N [mm] 60 45 66 53 72 63 98 75 120 96 150 117
Minimum spacing smin [mm] 35 35 35 60 45 55 60 100 80 110 100 140
Minimum spacing for c ≥ [mm] 40 - 65 - 70 - 100 - 120 - 150 -
Minimum edge distance cmin [mm] 35 40 45 60 55 65 70 100 80 110 100 140
Minimum edge distance for s ≥ [mm] 60 - 110 - 80 - 100 - 140 - 180 -
Characteristic values
Embedment depth hnom/hnom,red [mm] 49 39 56 47 62 56 81 66 99 83 121 99
Nominal drill dia. d0 [mm] 6 6 8 8 10 10 12 12 16 16 20 20
∅ of cutting edges dcut ≤ [mm] 6,4 6,4 8,45 8,45 10,45 10,45 12,5 12,5 16,5 16,5 20,55 20,55
Drill hole depth h1/h1,red ≥ [mm] 55 45 65 55 70 65 90 75 110 95 130 110
Through hole in the component being connected df ≤ [mm] 7 7 9 9 12 12 14 14 18 18 22 22
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Machine setting tool

MECH-STGTL-(FIXANC-W-FAZ/W-FA)-(M8-M16)

For quick and convenient hammering in of Würth fixanchors W-FAZ PRO, W-FAZ (M8-M16) and W-FAZ using a hammer drill
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information