Fir tree clip with small gradation and narrow fir tree shape
Fine-rib push-in rivet
FIRTREECLIP-PA6-11,7X18,5X13MM
Register now and access more than 125,000 products
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Head diameter (A) | 18.50 mm |
Head height (B) | 2.30 mm |
Length below head (C) | 11.70 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Alfa Romeo, Fiat, Lancia |
Corresponds to original spare part number | 82412036 |