Welcome to Würth Greece For trade customers only

Filler VAKU 20

Filler, VAKU 20
FILR-FINE-(VAKU-20)-1000G

Art.-no. 089260201
EAN 4058794712230

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fine filler with high elasticity for sealing pores and for repairing small scratches, grooves and uneven surfaces

Finely matched filler and resin combinations


  • Non-porous and closed filling

  • Low dust build-up during sanding


Quick drying


Saves time as further processing can continue directly (sanding, filling and applying top coat)



Easy to sand


  • User friendly

  • Simplifies further processing of the object


Brilliant white pigmentation


  • Optimum surface and preparation for top-coat paint

  • Ideal for use in model and furniture construction


Temperature-resistant up to 80°C

Notice

Tip: Before the final coating, strip the repaired spot with 1-component or 2-component universal primer, HS filler or Rust Stop Quattro (to eliminate the risk of visible repair edges or gloss reduction) Maximum permissible VOC content of VAKU 20: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOCFarbV): 2 g/l


Polyester putty will not harden below +10°C.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Auto/cargo: For eliminating minor paint damage, scratches and for closing existing pores and uneven areas in the surfacing and universal filler area.


Metal: Extremely fine surface processing to ensure an optimum finish.


Wood: Suitable as a fine or universal filler for all types of wood. Not suitable for use on oily types of wood. Do not use on heavily weathered surfaces.

Instructions

The surface must be clean, dry and free from grease
Sand surfaces
Due to water sensitivity, polyester material should only be sanded when dry where possible. To prevent possible complaints, always ensure the correct dosing ratio between the filler and hardener.


  • Dosage: 2% hardener

  • Working life: 4-5 minutes at 20°C

  • Drying time: 20-30 minutes at 20°C

  • Sandpaper: P80-280, wet only once completely dry

Contenu

0.556 L

Smell/fragrance

Characteristic

Poids net

970 g

Conditions for VOC concentration

ChemVOCFarb

Chemical basis

Polyester resin

Farbe

White

Hardener content

2 %

Densité

1.744 g/cm³

Density conditions

at 20°C

Max. working life

5 min

Min. working life

4 min

Conditions for working life

at 20°C

Conditions for drying time

at 20°C

Min. drying time

20 min

Max. drying time

30 min

Max. temperature resistance of the hardened material

80 °C

Max. permissible VOC concentration

250 g/l

Max. VOC concentration

2 g/l

Shelf life from production

12 Mois

Lieferumfang

970 g Vaku, 30 g hardener

Additional articles

Sandpaper Useit, art. no. 058130..., 058131..., 0581330...

Filler VAKU 20 including:
Vaku hardener (peroxide hardener)
1 x
Vaku hardener (peroxide hardener)

HARD-FILR-VAKU-TUBE-40G

Description: Putty hardener for our polyester putty VAKU 20–VAKU 80
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Rust Stop Quattro primer

PRIM-(ROSTSTOP QUATTRO)-400ML

Fast-drying universal primer with a broad range of applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information