Welcome to Würth Greece For trade customers only

Festoon bulb

Festoon bulb, vehicle, standard
BULB-C5W-(SV8,5-8)-12V-5W-L35MM

Art.-no. 07201711

EAN 4045727190258

Prices and availability visible after login
Festoon bulb

Art.-no. 07201711

Prices and availability visible after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Trusted OEM quality for standard applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Car

Type description

C5W

Nominal voltage

12 V/DC

Power rating

5 W

Length (A)

35 mm

Max. width of glass bulb

11 mm

Contact length

3.5 mm

Socket designation

SV8,5-8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information