Welcome to Würth Greece For trade customers only

Feather key, high profile DIN 6885, A4 stainless steel, plain, shape A

DIN 6885 stainless steel A4 shape A
FEATHKEY-DIN6885-A-A4-6X6X20

Art.-no. 040606620
EAN 4058794901771

Prices and availability visible after login
Feather key, high profile DIN 6885, A4 stainless steel, plain, shape A

Art.-no. 040606620

Prices and availability visible after login
Quantity
PU
x 100 pcs
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
Width (b1)

6 mm

Height (h1)

6 mm

Length (l1)

20 mm

Material

Stainless steel A4

Surface

Plain

Form

A

DIN

6885

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information