Fastener with sealing/lock body
Instep lock stainless steel A2 w sealing/lock bail
INSTEPLOK-SEAL/LOKBAIL-A2-L102MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Length (A) | 102 mm |
Width (B) | 23 mm |
Hook diameter (C) | 13 mm |