Welcome to Würth Greece For trade customers only

Fastener with lock

Instep lock stainless steel A4 with lock bail
INSTEPLOK-BAILLATCH-SCRHOK-A4-70X28X3MM

Art.-no. 5176053262

EAN 4056807170381

Prices and availability visible after login
Fastener with lock

Art.-no. 5176053262

Prices and availability visible after login
Quantity
PU
x 4 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A4 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Surface

Plain

Length (A)

70 mm

Width (B)

28 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information