Fastener
INSTEPLOK-SEALOPTION-A2-L102MM
Art.-no. 5176053026
EAN 4056807194608
Register now and access more than 125,000 products
- E.g. for customs clearance
- Over-edge mounting option
When mounting on wooden surfaces, e.g. ASSY countersunk head screws with 3 mm diameter can be used.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Can be used on steel, aluminium and wood surfaces
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Length (A) | 102 mm |
Width (B) | 23 mm |
Hook diameter (C) | 13 mm |
