Welcome to Würth Greece For trade customers only

Fastener

Instep lock stainless steel A2
INSTEPLOK-A2-115X17MM

Art.-no. 5176053027

EAN 4056807169057

Prices and availability visible after login
Fastener

Art.-no. 5176053027

Prices and availability visible after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stainless steel A2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Length (A)

114 mm

Width (B)

28 mm

Hook diameter (C)

19 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information