Eyelet screw with wood screw thread
Stainless steel A2 with wood screew thread
BLT-EYELET-WOTHR-A2-4,4X30MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4.4 mm |
Internal diameter of eye (d2) | 14 mm |
Outer diameter of eye (d3) | 22.8 mm |
Length (l1) | 30 mm |
Thread length | 18 mm |
Eye thickness (s1) | 4.4 mm |
Material | Stainless steel A2 |
Surface | Plain |