Welcome to Würth Greece For trade customers only

Eyelet screw with wood screw thread

Stainless steel A2 with wood screew thread
BLT-EYELET-WOTHR-A2-4,0X25MM

Art.-no. 5176054012
EAN 4056807170909
Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Plain A2 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Internal diameter of eye (d2)

12 mm

Outer diameter of eye (d3)

20 mm

Length (l1)

25 mm

Thread length

15 mm

Eye thickness (s1)

4 mm

Material

Stainless steel A2

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information