Welcome to Würth Greece For trade customers only

Eyelet screw with wood screw thread

Stainless steel A2 with wood screew thread
BLT-EYELET-WOTHR-A2-3,7X20MM

Art.-no. 5176054010
EAN 4056807170893
Prices and availability visible after login
Eyelet screw with wood screw thread

Art.-no. 5176054010

Prices and availability visible after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plain A2 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3.7 mm

Internal diameter of eye (d2)

10 mm

Outer diameter of eye (d3)

17.4 mm

Length (l1)

20 mm

Thread length

12 mm

Eye thickness (s1)

3.7 mm

Material

Stainless steel A2

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information