Welcome to Würth Greece For trade customers only

Eyebolt with ring

Stainless steel A4 plain with ring metric thread
SCREYE-RG-A4-M6X55MM

Art.-no. 5176060006

EAN 4056807171265

Prices and availability visible after login
Eyebolt with ring

Art.-no. 5176060006

Prices and availability visible after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plain A4 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

90 mm

Thread length (metric thread)

55 mm

Internal diameter (d4)

35 mm

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information