Welcome to Würth Greece For trade customers only

Eyebolt with ring

Stainless steel A4 plain with ring metric thread
SCREYE-RG-A4-M12X90MM

Art.-no. 5176060012
EAN 4056807318141

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plain A4 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

150 mm

Thread length (metric thread)

90 mm

Internal diameter (d4)

60 mm

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information