Welcome to Würth Greece For trade customers only

Eyebolt

Stainless steel A4 plain metric thread
SCREYE-A4-M6X60MM

Art.-no. 5176059002
EAN 4056807171210

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plain A4 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

60 mm

Thread length (metric thread)

60 mm

Internal diameter (d4)

15 mm

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information