Eyebolt
Stainless steel A4 plain metric thread
SCREYE-A4-M6X40MM
Art.-no. 5176059001
EAN 4056807171203
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 40 mm |
Thread length (metric thread) | 40 mm |
Internal diameter (d4) | 15 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |