Eye bolt with full thread DIN 444, steel 8.8, zinc-plated, blue passivated (A2K), shape LB
DIN 444 steel 8.8 zinc plated full thread shape LB
BLT-EYE-DIN444-LB-8.8-(A2K)-M12X140
Art.-no. 0058412140
EAN 4046777672237
Register now and access more than 125,000 products
- Eye bolts with shape LB have thread almost up to the eye (full thread).
- Typical areas of application for eye bolts are applications involving moving parts e.g.
- fencing systems, clamping devices or covers.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l2) | 140 mm |
External diameter of ring (d2) | 25 mm |
Internal diameter of ring (d3) | 12 mm |
Eye thickness (s1) | 14 mm |
Nominal diameter | 12 mm |
Standards | DIN 444 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Head type | With eye |
Form | LB |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | B |
RoHS-compliant | Yes |
