Welcome to Würth Greece For trade customers only

Extra universal adhesive

Extra universal contact adhesive
CNTCTADH-NPREN-UNIGLUE-EXTRA-4,25KG

Art.-no. 0893100024

EAN 4058794934960

Prices and availability visible after login
Extra universal adhesive

Art.-no. 0893100024

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Neoprene-based contact adhesive

Broad adhesive range


Virtually all materials can be bonded with each other



Effective application with a spatula or brush


  • Can be easily applied to the surface to be adhered with a brush and notched spreader

  • Can be painted over with most paints


Resistant to ageing


Ensures adhesive bonding for many years



Good elasticity


Compensates for material movements



High resistance


Resistant to diluted acids and alkaline solutions, water and alcohol



Silicone-free

Notice
  • Not to be used on polystyrene, soft PVC, PVC films, PE and PP

  • Smooth surfaces should be sanded

  • Limited resistance to moisture

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.


Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For applying coatings and other surface bonding.

Instructions

The surfaces must be clean, dry and free from grease. Apply a generous, uniform layer of the adhesive to both surfaces with a brush or fine-tooth spatula (tooth depth approx. 1 mm). After a flash-off time of approx. 10-15 minutes, push the parts together quickly and firmly. Parts must be bonded together within approx. 45 minutes of the adhesive being applied.


For more information, please refer to the technical data sheet.

Contents

4600 ml

Container

Canister

Chemical basis

Solvent neoprene

Colour

Amber

Density/conditions

0.86 g/cm³ / prior to hardening, DIN 53479

Viscosity

3200 mPas

Viscosity conditions

Brookfield

Min./max. application quantity in surface bonding /conditions

250-300 g/m² / bilateral application

Min./max. pressing pressure

7-8 N/mm²

Min./max. flash-off time /conditions

10 min-15 min / at 20°C and 50% relative humidity

Max. open time

45 min

Conditions for open time

at 20°C and 50% humidity

Max. final strength

24 h

Min./max. processing temperature

12 to 30 °C

Min./max. temperature resistance

-20 to 125 °C

Resistance against

Alcohol, Diluted acids and lyes, Water

Shelf life from production/conditions

18 Month / at 18°C, no exposure to sunlight

Silicone-free

Yes

Solvent-free

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information