External puller, triple leg, adjustable
Extractor three-arm adjustable
EXTR-EX-3LEGS-SPNW250MM
Art.-no. 0714523252
EAN 4024835926607
Register now and access more than 125,000 products
Can be converted to different clamping depths
Suitable for removing races and gears mounted on longer shafts
The greater the pull-off force, the more firmly the puller legs are clamped
This makes the pulling process especially safe
Drop-forged cross-member and hooks
Gas nitrocarburised spindle
Precision-milled feet
Parts being removed are gripped securely and gently
Datasheets(X)
![]() | |
External clamping width (A) | 250 mm |
Clamping depth (B) | 260 mm |
Spindle length | 250 mm |
Number of arms | 3 PCS |
Hook-tip length (E) | 18 mm |
Hook-tip thickness (F) | 3.5 mm |
Hook width (D) | 32 mm |
Thread dimension | G 1/2 inch |
Max. extraction weight (t max) | 12 t |
