Welcome to Würth Greece For trade customers only

Extension tube for deep box wrenches

Extension tube for single box-end wrench
EXTTUB-HDBOXSPN-(WS24-30)-L460MM

Art.-no. 071528 101
EAN 4011231734073
Prices and availability visible after login
Extension tube for deep box wrenches

Art.-no. 071528 101

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With detent lock
  • Material: Steel tube, ST35 hard

  • Surface: Chrome-plated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cargo, construction machines, plant workshops, shipyards, heavy industry, mining, railways

Length (L3)

460 mm

Diameter (d2)

19 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information