Expanding nut with open screw-in area
Expanding nut with open thread section
EXPNDNUT-VW-BLACK-14,5X12X13MM
Art.-no. 0501108611
EAN 4061975564221
Register now and access more than 125,000 products
- One-sided assembly, thus nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Datasheets(X)
For fastening sheet metal with screws.
![]() | |
Suitable for screw | M4,2 |
Head diameter (A) | 12.00 mm |
Length below head (C) | 13 mm |
Overall height (B) | 14.50 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Audi, Volkswagen |
Corresponds to original spare part number | 867809966 |