Expanding nut with open screw-in area
Expanding nut with open thread section
EXPNDNUT-OPEL-WHITE
Art.-no. 050015197
EAN 4011231421652
Register now and access more than 125,000 products
- One-sided assembly, thus nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Datasheets(X)
For fastening sheet metal with screws.
![]() | |
Suitable for screw | Diameter 4.8 mm |
Min./max. drill hole diameter | 8.20-8.30 mm |
Min./max. attachment thickness | 0.80-1.20 mm |
Width of head (D) | 8.00 mm |
Length of head (E) | 8.00 mm |
Length below head (C) | 11.50 mm |
Overall height (B) | 12.00 mm |
Colour | Neutral |
Material | PA 661 - Polyamide |
Suitable for vehicle manufacturer | Universal, Opel/Vauxhall |
Corresponds to original spare part number | 1216957, 90230960 |
Installation location | Bodywork |
