Expanding nut with closed screw-in area for round holes
Expanding nut with closed thread section
EXPNDNUT-PA6-NATURAL-9X9,5X8MM
Register now and access more than 125,000 products
- One-sided assembly, thus nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Datasheets(X)
For fastening sheet metal with screws.
![]() | |
Suitable for screw | M4,2 |
Head diameter (A) | 9.50 mm |
Length below head (C) | 8.00 mm |
Overall height (B) | 9 mm |
Colour | White |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Alfa Romeo, Fiat, Lancia, Iveco |
Corresponds to original spare part number | 14201980 |