Welcome to Würth Greece For trade customers only

Expanding nut, type 1 suitable for round holes

Expanding nut with closed thread section
EXPNDNUT-SKYBLUE-9X11X7,5MM

Art.-no. 0501108614
EAN 4061975564252

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fastening sheet metal with ST screw
  • One-sided assembly, thus nut locking function

  • Cannot be twisted

  • Corrosion resistant

  • High retention force and secure seat in the component

  • Flange can serve as a spacer

  • No direct contact between sheet metal and screw

  • Can be used again after removal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sheet fastening with screws

Suitable for screw

M3.5

Overall height (B)

9 mm

Colour

Blue

Material

PA 6 - Polyamide

Suitable for vehicle manufacturer

Alfa Romeo, Fiat, Lancia, Iveco, Toyota

Corresponds to original spare part number

4264257

Corresponds to original spare part number 2

14215282

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information