Welcome to Würth Greece For trade customers only

Expanding nut rounded from below

Expanding nut with rounded anchor
EXPNDNUT-HAMRIV-PA6-BLACK-19X18MM

Art.-no. 0501132021
EAN 4061975564337

Prices and availability visible after login
Expanding nut rounded from below

Art.-no. 0501132021

Prices and availability visible after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fastening sheet metal with ST screw
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Head diameter (A)

20 mm

Length below head (C)

18 mm

Colour

Black

Material

PA 6 - Polyamide

Suitable for vehicle manufacturer

Lexus, Toyota

Corresponds to original spare part number

9018906230

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information