Welcome to Würth Greece For trade customers only

Expanding nut rounded from below

Expanding nut with rounded anchor
EXPNDNUT-BLACK-19X10X18MM

Art.-no. 0501108615

EAN 4061975564269

Prices and availability visible after login
Expanding nut rounded from below

Art.-no. 0501108615

Prices and availability visible after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fastening sheet metal with ST screw
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw

Diameter 5.5 mm

Head diameter (A)

10 mm

Length below head (C)

18.00

Overall height (B)

19 mm

Colour

Black

Material

PA 6 - Polyamide

Suitable for vehicle manufacturer

Alfa Romeo, Fiat, Lancia, Iveco, Toyota

Corresponds to original spare part number

9018906013

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information