Expanding nut Head round, tip pointed
Expanding nut with pointed anchor
EXPNDNUT-PA6-NATURAL-25,5X16X24MM
Register now and access more than 125,000 products
- One-sided assembly, hence nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Datasheets(X)
For fastening sheet metal with screws.
![]() | |
Suitable for screw | M4,8 |
Head diameter (A) | 16 mm |
Length below head (C) | 24.00 mm |
Overall height (B) | 25.50 mm |
Colour | Transparent |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Alfa Romeo, Fiat, Lancia |
Corresponds to original spare part number | 46408953 |
Corresponds to original spare part number 2 | 46748771 |