Expanding nut Head round, tip pointed
Expanding nut with pointed anchor
EXPNDNUT-PA6-BLUE-17X18X13,7MM
Art.-no. 0501108619
EAN 4061975564306
Register now and access more than 125,000 products
- One-sided assembly, hence nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Datasheets(X)
For fastening sheet metal with screws.
![]() | |
Suitable for screw | M4,8 |
Head diameter (A) | 18 mm |
Length below head (C) | 13.70 mm |
Overall height (B) | 17.00 mm |
Colour | Blue |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Fiat, Lancia |
Corresponds to original spare part number | 46558337 |