Exhaust slotted nut, reduced wrench size DIN 14441 heavily copper-plated steel
Exhaust slotted nut DIN 14441
NUT-SL-DIN14441-8-WS9-(C4L)-M6
Art.-no. 03661
EAN 4011231346733
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M6 |
Collar diameter (d1) | 8.5 mm |
Height (h1) | 7 mm |
Width across flats (s1) | 9 mm |
Material | Steel |
Property class | 8 |
Surface | Copper plated |
Design | Reduced wrench size |
Thread type | Metric thread |
Pitch | 1 mm |
Corresponds to original spare part number | 11621304755 |