Exhaust slotted nut, reduced wrench size DIN 14441 heavily copper-plated steel
Exhaust slotted nut DIN 14441
NUT-SL-DIN14441-8-WS14-(C4L)-M10
Art.-no. 03663
EAN 4011231346801
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M10 |
Collar diameter (d1) | 13.5 mm |
Height (h1) | 10.5 mm |
Width across flats (s1) | 14 mm |
Material | Steel |
Property class | 8 |
Surface | Copper plated |
Design | Reduced wrench size |
Thread type | Metric thread |
Pitch | 1.5 mm |
Corresponds to original spare part number | A0009903150 |